Zoro Homepage

Universal Wrench Set, SAE/Metric, 20 Pc

  • Mfr # 33M575

  • Zoro # G5093514


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
20
Finish
Chrome
Includes
Canvas Pouch
Number of Points
12
Wrench Product Grouping
Wrench Sets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33M575
Zoro #
G5093514
UPC #
190735814604
Country of Origin
China

Dimensions

Range of Lengths
4 3/4 to 11 1/2 in
Head Thickness
1/5 in to 3/5 in
Head Size
1/4 in, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, 7/8 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
20
Finish
Chrome
Includes
Canvas Pouch
Measurement Type
SAE/Metric
Number of Points
12
Wrench Product Grouping
Wrench Sets
Standards
ASME B107.100
Head Movement
Fixed
Insulated
No
Wrench Shape
Straight
Reversing
No
Wrench Style
Standard
Tether Capable
Tether Capable
Material
Alloy Steel
Nonsparking
No
Non-Magnetic
No
Anti-Slip Design
No
Container Color
Black
Corrosion Resistant
Yes
Weight
5.6 lb
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Number of Tools
20
Opening Angle (Deg.)
15 Degrees
Container Type
Canvas Pouch
Opening Type
Rounded
Box End Type
Spline Box End
Ratcheting
No
Handle Type
One Piece
Head Type
Offset

Description

Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 20, Range of Head Sizes 1/4 in to 7/8 in, 8 mm to 19 mm, Head Offset Angle 15 Degrees , Offset, Canvas Pouch, SAE/Metric, 1/4 in, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, 7/8 in, Rounded, Opening Angle (Deg.) 15 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.