Zoro Homepage

Utility Blade, SK5 Steel, Straight, PK10

  • Mfr # 402L16

  • Zoro # G2480499


product price: $3.55
/pk 10, $0.36/ea

Key Features

Material
SK5 Steel
Length
2 27/64 in
Width
3/4 in
Number of Blades Included
10
Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402L16
Zoro #
G2480499
UPC #
190735949467
Country of Origin
China

Dimensions

Length
2 27/64 in
Width
3/4 in
Thickness
0.031 in
Blade Width
3/4 in
Blade Thickness
0.03125 in
Blade Length
2 7/16 in

Details

Item
Utility Blade
Material
SK5 Steel
Number of Blades Included
10
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
Mount Type
(2) Holding Notches
Number of Blade Points
2
Blade Edge
Straight
Blade Point Type
Sharp
Blade Dispenser Included
Yes
Fits Utility Knives Stock No.
12F749, 12F750,4YR09, 12F751A, 12F752, 12F753, 19G952, 19G958, 19G962, 19G963, 1YJD6A, 1YJD7A, 1YJD8A, 1YJD9, 22XP79, 22XP80, 31XN01, 31XN02, 42X218, 42X219, 45V556, 5MW90
For Cutting Leather
No
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Blade Edge Type
Straight
For Cutting Plastic
No
Weight
48 g
For Cutting Fabric
No
For Cutting Cork
No
Includes Blade Dispenser
No
For Cutting Rubber
No
Blade Tip
Standard
Material Application
Paper

Description

If you need a high-quality utility blade, this Westward 402L16 is the one to choose. It is made of SK5 steel and has 10 blades included in the package. The sharp blade has a straight edge with 2 holding notches on each side. The primary cutting application for this utility blade is general purpose. Its length and width are 2 27/64 in. and 3/4 in., respectively. This 0.031" thick utility knife blade has an SK5 steel construction and comes with 10 blades included in the package. The Westward Utility Blade will meet your needs as a sharp, durable blade that can handle general purpose applications with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.