Zoro Homepage

Utility Funnel, Flow Capacity 64 Oz

  • Mfr # 1EKE8

  • Zoro # G2105345


product price: $4.89
/ea

Key Features

Material
Plastic
Spout Outside Dia.
1 1/8 in
Length
8 in
Color
Clear
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKE8
Zoro #
G2105345
UPC #
190735748558
Country of Origin
China

Dimensions

Spout Outside Dia.
1 1/8 in
Length
8 in
Diameter
7 3/4 in
Stem Length
3 3/4 in
Overall Height
8 in
Spout Outside Diameter
1 1/8 in
Overall Diameter
7 3/4 in
Mouth Length
8 in
Spout Length
3 3/4 in

Details

Item
Utility Spout Funnel
Material
Plastic
Color
Clear
Cover
No
Total Capacity
64 oz
Includes
Hanging Tab
Mouth Shape
Round
Fluid Capacity
64 fl oz

Description

Utility Spout Funnel, Material Plastic, Fluid Capacity 64 fl oz, Overall Diameter 7 3/4 in, Overall Height 8 in, Spout Outside Diameter 1 1/8 in, Spout Length 3 3/4 in, Color Clear, Cover No, Includes Hanging Tab, Mouth Length 8 in, Mouth Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.