Zoro Homepage

Utility Funnel, Flow Capacity 7 Oz

  • Mfr # 1EKF1

  • Zoro # G2667156


product price: $0.95
/ea

Key Features

Material
Plastic
Spout Outside Dia.
9/16 in
Length
3 3/4 in
Color
Clear
Cover
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EKF1
Zoro #
G2667156
UPC #
190735748572
Country of Origin
China

Dimensions

Spout Outside Dia.
9/16 in
Length
3 3/4 in
Diameter
3 7/8 in
Spout Outside Diameter
9/16 in
Overall Diameter
3 7/8 in
Mouth Length
3 3/4 in
Overall Height
3 3/4 in
Spout Length
1 1/2 in

Details

Item
Utility Spout Funnel
Material
Plastic
Color
Clear
Cover
No
Includes
Hanging Tab
Total Capacity
7 oz
Fluid Capacity
7 fl oz
Mouth Shape
Round

Description

Utility Spout Funnel, Material Plastic, Fluid Capacity 7 fl oz, Overall Diameter 3 7/8 in, Overall Height 3 3/4 in, Spout Outside Diameter 9/16 in, Spout Length 1 1/2 in, Color Clear, Cover No, Includes Hanging Tab, Mouth Length 3 3/4 in, Mouth Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.