Zoro Homepage

Utility Knife 6 1/2 in L, 10 PK

  • Mfr # 793LG4

  • Zoro # G406621424


product price: $37.39
/pk 10, $3.74/ea

Key Features

Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
For Cutting Plastic
No
Knife Type
General knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LG4
Zoro #
G406621424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Length- Overall/Blade Projection
6 1/2in,3/16in
Blade Projection Length
3/16 in
Blade Thickness
0.5 mm
Overall Width
1 in
Overall Thickness
0.59375 in

Details

Item
Utility Knife
Blade Material
Ceramic
Handle Material
Plastic
Application
Multipurpose
For Cutting Plastic
No
Knife Type
General knife
Blade Type Included
Straight
Blade Tip
Standard
Includes
Auto Retracts for Safety
Blade Change Method
Screw
Handle Color
Blue
For Cutting Rubber
No
Replaceable Blade
No
Blade Edge Type
Straight
Secondary Tool Included
No
Retractable Blade
Yes
Hand Orientation
Ambidextrous
For Cutting Cardboard
Yes
Includes Pocket Clip
No
Number of Blades Included
1
Manufacturer Model Number of Included Blade
No
Blade Positions
1
Other Material Applications
Foam, Shrink Wrap
For Cutting Cork
No
Number of Blades Stored
0
For Cutting Paper
Yes
Knife Features
No
Blade Retraction Type
Automatic
Blade
Ceramic, Standard
Tether Ready
No
For Cutting Leather
No
Grip Type
Plain
Includes Cushioned Grip
No
Handle Style
Ergonomic
Metal Detectable
No
Blade Shape
Straight
Grip Material
ABS
For Cutting Fabric
No
Blade Operation
Retractable

Description

Utility Knife, Application Multipurpose, Blade Change Method Screw, Blade Edge Type Straight, Blade Projection Length 3/16 in, Blade Material Ceramic, Blade Operation Retractable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.