Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife Utility, 6 1/2 in L

  • Mfr # 31XN02

  • Zoro # G9466755


product price: $10.19
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31XN02
Zoro #
G9466755
UPC #
190735811160
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Overall Width
2 in
Overall Thickness
0.94 in
Blade Thickness
0.02 in
Blade Projection Length
2 7/16 in
Length- Overall/Blade Projection
6 1/2 in / 2 7/16 in

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Manual Retracting
Tether Capable
Tether Capable
Handle Color
Black, Blue
Number of Blades Included
5
Stores
(4) Blades
Blade Change
Quick-Change Button
Position
3
Features
Retractable Edge Guides, 3 Depth Settings with Optional Lock, Wire Stripper
Metal Detectable
Yes
Blade Finish
Polished
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Type
Rubberized
For Cutting Plastic
Yes
Includes Cushioned Grip
No
Blade Shape
Straight
For Cutting Cork
No
Handle Style
Ergonomic
Retractable Blade
Yes
For Cutting Fabric
No
Grip Material
Plastic
Blade Type Included
Straight
For Cutting Leather
No
Tether Ready
Yes
Blade Edge Type
Straight
Blade Change Method
Quick-Change
For Cutting Paper
Yes
Includes Pocket Clip
No
Number of Blades Stored
4
Replaceable Blade
Yes
Blade Tip
Standard
Blade
Steel Standard Tip
Knife Type
Utility Knife
Blade Positions
3
For Cutting Cardboard
Yes
Other Material Applications
Paper, Plastic
Hand Orientation
Ambidextrous
For Cutting Rubber
No

Description

With a compact, ergonomic design, the Westward 31XN02 Utility Knife is a great tool for working in tight spaces. With retractable edge guides and 3 depth settings with optional lock, this utility knife gives you versatility and flexibility. The wire stripper provides you with an added convenience. It has a 6 5/8 in. overall length and 1 7/8 in. overall width. The general purpose utility knife is made of aluminum, PP and TPR materials. For working on detailed projects or cutting through wires, you need the Westward Utility Knife to make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.