Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Core Torque Tool, 4-13/16 in. L

  • Mfr # 45JW45

  • Zoro # G3854551


product price: $17.39
/ea

Key Features

Material
Steel
Color
Black
Rim Hole Size
1/16 in
Length
4 13/16 in
Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45JW45
Zoro #
G3854551
UPC #
190735946169
Country of Origin
Taiwan, Province of China

Dimensions

Rim Hole Size
1/16 in
Length
4 13/16 in
Diameter
3/16 in
Maximum Compatible Rim Hole Size
1/16 in
Overall Length
4 13/16 in
Minimum Compatible Rim Hole Size
1/16 in
Overall Width
3/16 in
Overall Height
4 13/16 in
Overall Diameter
3/16 in

Details

Item
Valve Core Torque Tool
Material
Steel
Color
Black
Used For
Protect The Valve System From Being Screwed with Over Torque/Too Tight
Features
Pre-Set Minor Torque Tool
Product Type
Valve Core Torque Tool

Description

Valve Core Torque Tool, Product Type Valve Core Torque Tool, Material Steel, Overall Length 4 13/16 in, Overall Width 3/16 in, Overall Height 4 13/16 in, Overall Diameter 3/16 in, Color Black, Features Pre-Set Minor Torque Tool, Maximum Compatible Rim Hole Size 1/16 in, Minimum Compatible Rim Hole Size 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.