Zoro Homepage

Valve Stem Repair Tool, 0.95 oz., 1/2 in D

  • Mfr # 2HLE5

  • Zoro # G1698803


product price: $8.69
/ea

Key Features

Size
0.95 oz
Material
Steel
Length
2 3/8 in
Diameter
1/2 in
Features
Made for Universal Use, Tool Can Remove and Install Stems and Valve Cores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HLE5
Zoro #
G1698803
UPC #
190735796344
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.95 oz
Length
2 3/8 in
Diameter
1/2 in
Width
1.625 in
Overall Diameter
1/2 in
Overall Width
1 5/8 in
Overall Length
2 3/8 in

Details

Item
Valve Stem and Core Tool
Material
Steel
Features
Made for Universal Use, Tool Can Remove and Install Stems and Valve Cores
Color
Zinc
Application
Made For Universal Use, Remove And Install Stems And Valve Cores, Rethread Inside And Outside Of Stems, Extract Damaged Cores, And Install A New Stem
Used For
Tubeless Tires
Product Type
Valve Stem and Core Tool

Description

Valve Stem and Core Tool, Product Type Valve Stem and Core Tool, Material Steel, Overall Length 2 3/8 in, Overall Width 1 5/8 in, Overall Diameter 1/2 in, Features Made for Universal Use, Tool Can Remove and Install Stems and Valve Cores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.