Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Wheel Wrench, Double-End, 10 In

  • Mfr # 5PWE6

  • Zoro # G0696647


product price: $37.59
/ea

Key Features

Size
11/16 in, 1 in
Length
10 in
Overall Length
10 in
Material
Alloy Steel
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWE6
Zoro #
G0696647
UPC #
190735870365
Country of Origin
Multiple

Dimensions

Size
11/16 in, 1 in
Length
10 in
Overall Length
10 in
Head Size
11/16 in, 1 in

Details

Item
Double-End Valve Wheel Wrench
Material
Alloy Steel
Head Angle
90 Degrees
Finish
Black Oxide
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
No
Insulated
No
Weight
1.55 lb

Description

Double-End Valve Wheel Wrench, Head Size 11/16 in, 1 in, Alloy Steel, Black Oxide, Overall Length 10 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 1.55 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.