Zoro Homepage

Valve Wheel Wrench, Double-End, 17-1/2 In

  • Mfr # 5PWE7

  • Zoro # G1751032


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Size
1 in, 1 5/16 in
Length
17 1/2 in
Overall Length
17 1/2 in
Head Angle
90 Degrees
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWE7
Zoro #
G1751032
UPC #
190735870372
Country of Origin
Multiple

Dimensions

Size
1 in, 1 5/16 in
Length
17 1/2 in
Overall Length
17 1/2 in
Head Size
1 in, 1 5/16 in

Details

Item
Double-End Valve Wheel Wrench
Head Angle
90 Degrees
Material
Alloy Steel
Finish
Black Oxide
Weight
4.45 lb
Nonsparking
No
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
No

Description

Double-End Valve Wheel Wrench, Head Size 1 in, 1 5/16 in, Alloy Steel, Black Oxide, Overall Length 17 1/2 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 4.45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.