Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Wheel Wrench, F Type, 12 In

  • Mfr # 5PWF3

  • Zoro # G2355552


product price: $53.69
/ea

Key Features

Size
1 3/8 in
Length
12 in
Overall Length
12 in
Head Angle
90 Degrees
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWF3
Zoro #
G2355552
UPC #
190735870433
Country of Origin
India

Dimensions

Size
1 3/8 in
Length
12 in
Overall Length
12 in
Head Size
1 3/8 in

Details

Item
F-Shaped Valve Wheel Wrench
Head Angle
90 Degrees
Material
Alloy Steel
Finish
Powder-Coated
Non-Magnetic
No
Nonsparking
No
Insulated
No
Corrosion Resistant
Yes
Weight
2.55 lb

Description

This Westward F-Shaped Valve Wheel Wrench is the ideal tool for handling valves in high-pressure applications. The alloy steel wrench has a 90 degree head angle and is powder coated to resist corrosion. It has a 1 3/8" head size and 12" length, making it easy to handle valves of different sizes. With its weight of 2.55 lb, this F-shaped valve wheel wrench can be used on most valves with ease. If you are looking for an all purpose service and pump wrench that will stand up to harsh conditions, the Westward 5PWF3 Valve Wheel Wrench is the perfect choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.