Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Wheel Wrench, F Type, 17-3/8 In

  • Mfr # 5PWF4

  • Zoro # G3140426


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Size
1 3/8 in
Length
17 3/8 in
Overall Length
17 1/2 in
Head Angle
90 Degrees
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWF4
Zoro #
G3140426
UPC #
190735870440
Country of Origin
India

Dimensions

Size
1 3/8 in
Length
17 3/8 in
Overall Length
17 1/2 in
Head Size
1 3/8 in

Details

Item
F-Shaped Valve Wheel Wrench
Head Angle
90 Degrees
Material
Alloy Steel
Finish
Powder-Coated
Nonsparking
No
Weight
3.11 lb
Corrosion Resistant
Yes
Non-Magnetic
No
Insulated
No

Description

F-Shaped Valve Wheel Wrench, Head Size 1 3/8 in, Alloy Steel, Powder-Coated, Overall Length 17 1/2 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 3.11 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.