Zoro Homepage

Valve Wheel Wrench, F Type, 26-5/8 In

  • Mfr # 5PWF5

  • Zoro # G3327974


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Size
1 1/2 in
Length
26 5/8 in
Overall Length
26 1/2 in
Material
Alloy Steel
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWF5
Zoro #
G3327974
UPC #
190735870457
Country of Origin
India

Dimensions

Size
1 1/2 in
Length
26 5/8 in
Overall Length
26 1/2 in
Head Size
1 1/2 in

Details

Item
F-Shaped Valve Wheel Wrench
Material
Alloy Steel
Head Angle
90 Degrees
Finish
Powder-Coated
Weight
6.88 lb
Non-Magnetic
No
Insulated
No
Nonsparking
No
Corrosion Resistant
Yes

Description

F-Shaped Valve Wheel Wrench, Head Size 1 1/2 in, Alloy Steel, Powder-Coated, Overall Length 26 1/2 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 6.88 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.