Zoro Homepage

Valve Wheel Wrench, Single-End, 15 In

  • Mfr # 5PWE8

  • Zoro # G1194986


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Size
1 in
Length
15 in
Overall Length
15 in
Material
Alloy Steel
Head Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PWE8
Zoro #
G1194986
UPC #
190735870389
Country of Origin
Multiple

Dimensions

Size
1 in
Length
15 in
Overall Length
15 in
Head Size
1 in

Details

Item
Single-End Valve Wheel Wrench
Material
Alloy Steel
Head Angle
90 Degrees
Finish
Black Oxide
Nonsparking
No
Non-Magnetic
No
Corrosion Resistant
Yes
Insulated
No
Weight
2.44 lb

Description

Single-End Valve Wheel Wrench, Head Size 1 in, Alloy Steel, Black Oxide, Overall Length 15 in, Non-Magnetic No, Nonsparking No, Corrosion Resistant Yes, Insulated No, 2.44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.