Vehicle Stand, 10 Tons per Pair, PK2
Mfr # 4GU80
Zoro # G3249531
product price: $606.99
/pr
Free Shipping & Returns
Key Features
Lifting Height Min. (In.)
27 7/8 in
Lifting Height Max. (In.)
47 3/8 in
Base Size (In.)
16 1/8 x 16 1/8
Standards
ASME PASE
Locking Mechanism
Ratchet Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4GU80
Zoro #
G3249531
UPC #
190735849965
Country of Origin
Multiple
Dimensions
Lifting Height Min. (In.)
27 7/8 in
Lifting Height Max. (In.)
47 3/8 in
Base Size (In.)
16 1/8 x 16 1/8
Base Height
16 1/8 in
Maximum Extended Height
47 1/8 in
Minimum Height
27 1/2 in
Base Length
16 1/2 in
Base Width
16 1/2 in
Details
Lifting Capacity (Tons)
10 (Per Pair)
Standards
ASME PASE
Item
Vehicle Stand
Locking Mechanism
Ratchet Pin
Type
Pin Style
Lifting Actuator
Pin Adjustment
Saddle Shape
Rectangular
Individual Stand Load Capacity
10 ton
Locking Type
Pin
Base Material
Steel
Load Capacity per Pair
10 ton
Base Shape
Square
Stand Type
Jack Stand
Column Material
Steel
Individual Item Weight
25.3 kg
Description
Vehicle Stand, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 27 1/2 in, Maximum Extended Height 47 1/8 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Locking Type Pin, Standards ASME PASE, Base Height 16 1/8 in, Base Length 16 1/2 in, Base Width 16 1/2 in, Column Material Steel, Individual Item Weight 25.3 kg, Individual Stand Load Capacity 10 ton, Locking Mechanism Ratchet Pin, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.