Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Stand, 12 Tons per Pair

  • Mfr # 13X036

  • Zoro # G4856896


product price: $289.99
/pr
Free Shipping & Returns

Key Features

Lifting Height Min. (In.)
19 7/8 in
Lifting Height Max. (In.)
30 1/4 in
Base Size (In.)
12 7/8 x 14 5/8
Saddle Size (In.)
4-1/2
Standards
ASME PASE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X036
Zoro #
G4856896
UPC #
190735742822
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
19 7/8 in
Lifting Height Max. (In.)
30 1/4 in
Base Size (In.)
12 7/8 x 14 5/8
Saddle Size (In.)
4-1/2
Minimum Height
19 7/8 in
Maximum Extended Height
30 1/4 in
Saddle Length
4 1/2 in
Base Height
12 7/8 in
Base Length
14 5/8 in
Saddle Width
1 13/16 in

Details

Lifting Capacity (Tons)
12 (Per Pair)
Standards
ASME PASE
Finish
Assures Long Term Durability, Baked Enamel, Rust Free
Construction
Multi-position, Heat-treated Ductile Ratchet Bar Sustains Heavy Loads Over Extended Periods of Time, Automatically Raises Ratchet Bar to Desired Height, Sturdy Angular Steel with a Strong Welded Base
Item
Vehicle Stand
Type
Ratchet Style
Locking Mechanism
Ratchet Pin
Base Material
Steel
Saddle Shape
V-Notch
Individual Stand Load Capacity
12 ton
Stand Type
Jack Stand
Duty Rating
Heavy Duty
Load Capacity per Pair
12 ton
Base Shape
Square
Locking Type
Pin
Lifting Actuator
Ratchet Handle

Description

Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 12 ton, Minimum Height 19 7/8 in, Maximum Extended Height 30 1/4 in, Base Material Steel, Saddle Shape V-Notch, Saddle Length 4 1/2 in, Saddle Width 1 13/16 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ASME PASE, Base Height 12 7/8 in, Base Length 14 5/8 in, Individual Stand Load Capacity 12 ton, Locking Mechanism Ratchet Pin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.