Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1AVP8
Zoro #
G2158003
UPC #
190735746844
Country of Origin
China
Dimensions
Lifting Height Min. (In.)
12 1/8 in
Lifting Height Max. (In.)
19 5/8 in
Base Size (In.)
9 7/8 x 9 7/8
Saddle Size (In.)
3-1/8
Base Height
9 7/8 in
Base Length
9 7/8 in
Maximum Extended Height
19 5/8 in
Minimum Height
12 1/8 in
Saddle Length
3 1/8 in
Details
Lifting Capacity (Tons)
22 (Per Pair)
Item
Vehicle Stand
Type
Pin Style
Construction
Sturdy Steel Base And Frame
Standards
ANSI/ASME PALD
Locking Mechanism
Ratchet Pin
Load Capacity per Pair
22 ton
Base Shape
Square
Locking Type
Pin
Lifting Actuator
Pin Adjustment
Individual Stand Load Capacity
22 ton
Base Material
Steel
Stand Type
Jack Stand
Saddle Shape
Rectangular
Duty Rating
Extra-Heavy Duty
Description
Vehicle Stand, Lifting Actuator Pin Adjustment, Load Capacity per Pair 22 ton, Minimum Height 12 1/8 in, Maximum Extended Height 19 5/8 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 3 1/8 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD, Base Height 9 7/8 in, Base Length 9 7/8 in, Individual Stand Load Capacity 22 ton, Locking Mechanism Ratchet Pin, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.