Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2YMZ3
Zoro #
G1856881
UPC #
190735803424
Country of Origin
China
Dimensions
Spindle Dia.
1/4 in
Details
Item
Vitrified Mounted Point Kit
Grade
Medium/Coarse
Abrasive Material
Aluminum Oxide
Grit
60 and 36
Number of Pieces
20
Series
38A
Includes
(2) A1, A3, A4, A5, A11, A12, A15, A24, A38, A39
Description
Vitrified Mounted Point Kit, Abrasive Material Aluminum Oxide, Grit 60 and 36, Number of Pieces 20, Grade Medium/Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.