Zoro Homepage

Voltage Detector

  • Mfr # 800HD1

  • Zoro # G610087856


product price: $11.45
/ea

Key Features

Features
Low Battery Indication, On/Off Button
CAT Safety Rating
CAT IV 1000V
Standards
cETLus
Calibration Frequency
50 to 60 Hz
Auto Power Off
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800HD1
Zoro #
G610087856
UPC #
-
Country of Origin
China

Dimensions

Tool Width
0.7 in
Tool Length
5.9 in
Manufacturer Warranty Length
1 yr
Tool Height
0.9 in
Battery Size
AAA

Details

Item
Voltage Detector
Features
Low Battery Indication, On/Off Button
CAT Safety Rating
CAT IV 1000V
Standards
cETLus
Calibration Frequency
50 to 60 Hz
Auto Power Off
Yes
Auto Ranging
Yes
For Phase
Three
Number of Batteries Required
2
Minimum Operating Temperature
32 Degrees F
Data Logger
No
Testing Functions
AC Voltage
Power Source
Battery
Alert Type
Light, Sound
Display Screen Type
No Display
Maximum AC Voltage Measured
1,000 V AC
Peak Capture
No
Battery Chemistry
Carbon Zinc
Test Connection Type
Non-Contact Probe Tip
Tester Type
Non-Contact Voltage Detector/Tester
Display Type
No Display
Non-Contact
Yes
Includes Batteries
Yes
Built-In Flashlight
Yes
Minimum AC Voltage Measured
90 V AC
Maximum Operating Temperature
104 Degrees F

Description

Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes Not Applicable, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Low Battery Indication, On/Off Button, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester, Auto Power Off Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.