Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Tester, 12 to 690V DC, 400K Ohms

  • Mfr # 28AF75

  • Zoro # G5593673


product price: $62.85
/ea

Key Features

Battery Type
(2) AAA
Flashlight
Yes
AC Voltage Range
12 to 600
Calibration Frequency
50 to 60 Hz
Special Features
Continuity Test ,Polarity Detection, Phase Rotation Test, Single Lead Voltage Detection, Voltage Indication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AF75
Zoro #
G5593673
UPC #
190735788462
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr

Details

Item
Voltage Tester
Battery Type
(2) AAA
Flashlight
Yes
AC Voltage Range
12 to 600
Calibration Frequency
50 to 60 Hz
Special Features
Continuity Test ,Polarity Detection, Phase Rotation Test, Single Lead Voltage Detection, Voltage Indication
Phase Rotation
Yes
Non-Contact Voltage Detector
Yes
DC Voltage Range
12 to 690
Resistance
400K ohm
Audible Continuity
Yes
Display
Backlit LCD with Discrete LED
Includes
Batteries, Operating Instructions, Test Lead Strap
Standards
cETLus IEC61010
DC Polarity
Yes
Basic DC Accuracy
+/-3% + 8 Digits
Auto Ranging
Yes
IP Rating
IP65
Test Connection Type
Probe Tip
Continuity Confirmation
400 kiloohm
Minimum Operating Temperature
14 Degrees F
Display Screen Type
LCD
Maximum Operating Temperature
122 Degrees F
Power Source
Battery

Description

Voltage Tester, Test Connection Type Probe Tip, Power Source Battery, Auto Ranging Yes, Battery Size AAA, Calibration Frequency 50 to 60 Hz, Communication Protocol Not Applicable, Continuity Confirmation 400 kiloohm, Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.