Zoro Homepage

Voltage Tester

  • Mfr # 800HD2

  • Zoro # G010087760


product price: $13.99
/ea

Key Features

Standards
cETLus
Auto Power Off
Yes
Calibration Frequency
50 to 60 Hz
CAT Safety Rating
CAT IV 1000V
Auto Ranging
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800HD2
Zoro #
G010087760
UPC #
-
Country of Origin
China

Dimensions

Tool Length
5.9 in
Manufacturer Warranty Length
1 yr
Tool Width
0.7 in
Battery Size
AAA
Tool Height
0.9 in

Details

Item
Voltage Tester
Standards
cETLus
Auto Power Off
Yes
Calibration Frequency
50 to 60 Hz
CAT Safety Rating
CAT IV 1000V
Auto Ranging
Yes
Features
Low Battery Indication, On/Off Button
Display Type
No Display
Power Source
Battery
Minimum Operating Temperature
32 Degrees F
Includes Batteries
Yes
Testing Functions
AC Voltage
Peak Capture
No
Number of Batteries Required
2
For Phase
Three
Battery Chemistry
Carbon Zinc
Maximum AC Voltage Measured
1,000 V AC
Minimum AC Voltage Measured
24 V AC
Non-Contact
Yes
Maximum Operating Temperature
104 Degrees F
Display Screen Type
No Display
Built-In Flashlight
Yes
Alert Type
Light, Sound
Test Connection Type
Non-Contact Probe Tip
Data Logger
No
Tester Type
Non-Contact Voltage Detector/Tester

Description

Voltage Tester, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes Not Applicable, Maximum AC Voltage Measured 1,000 V AC, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip, Testing Functions AC Voltage, Features Low Battery Indication, On/Off Button, Power Source Battery, Tester Type Non-Contact Voltage Detector/Tester, Auto Power Off Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.