Zoro Homepage

Waste Oil Drainer, 24 gal., 18-7/8 in.

  • Mfr # 34NK72

  • Zoro # G9648484


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Capacity (Gal.)
24
Construction
Steel/Brass/PVC
Dia.
15 3/4 in
Length
18 7/8 in
Width
17 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34NK72
Zoro #
G9648484
UPC #
190735816875
Country of Origin
China

Dimensions

Dia.
15 3/4 in
Length
18 7/8 in
Width
17 5/16 in
Height (In.)
39 3/8 in
Overall Diameter
17 7/8 in
Adjustable Height Range
49 1/4 in to 70 1/2 in
Discharge Hose Length
5 1/4 ft
Overall Width
23 3/4 in
Overall Height
49 1/4 in
Overall Length
29 7/8 in

Details

Item
Oil Drainer
Capacity (Gal.)
24
Construction
Steel/Brass/PVC
Float Gauge
Sight Gauge
Valve
HPb59-1
Air Input Range (PSI)
14.5
Features
Air Operated Oil Drain with Adjustable Bowl
Includes
(2) Directional Wheels, (2) Universal Casters, Bowl, Collar, Drain Hose, Drain Tube, Float Gauge, Handle, Steel Mesh Screen, Tank Fitted with Safety Valve
Capacity
24 gal
Color
Gray
Hose Included
Yes
Air Input Range
0 to 14.5 psi
Valve Type
Brass Valve
Maximum Emptying Pressure
14.5 psi
Material
Brass, PVC, Steel

Description

Oil Drainer, Capacity 24 gal, Overall Diameter 17 7/8 in, Overall Height 49 1/4 in, Overall Length 29 7/8 in, Overall Width 23 3/4 in, Gray, Hose Included Yes, Discharge Hose Length 5 1/4 ft, Float Gauge Sight Gauge, Air Input Range 0 to 14.5 psi, Adjustable Height Range 49 1/4 in to 70 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.