Zoro Homepage
This item is Discontinued.
Westward Water Hose, Spiral Reinforced PVC 4TMN3

Water Hose, Spiral Reinforced PVC (Discontinued)

  • Mfr # 4TMN3
  • Zoro # G1567264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TMN3
Zoro #
G1567264
UPC #
190735857564
Country of Origin
China

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
50 ft

Details

Item
Water Hose
Hose Color
Gray
Connection
GHT
Gallons per Hour
918
Maximum Pressure
450 psi
Operating Temp.
122 Degrees F
Kink Resistant
No
Hose Material
Reinforced PVC
Use With Water Temp.
Hot
Coupling Material
Brass
Features
Abrasion, and Weather Resistant, Antimicrobial Lining, Chemical, Crushproof Connection, Oil
Hose Duty Rating
Heavy
Number of Ply
3
Garden Hose Type
Water Hose

Description

Item Water Hose, Features Abrasion, and Weather Resistant, Antimicrobial Lining, Chemical, Crushproof Connection, Oil, Garden Hose Type Water Hose, Hose Color Gray, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Kink Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.