Zoro Homepage
This item is Discontinued.
Westward Water Hose, Spiral Reinforced PVC 4TMN4

Water Hose, Spiral Reinforced PVC (Discontinued)

  • Mfr # 4TMN4
  • Zoro # G1459202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TMN4
Zoro #
G1459202
UPC #
190735857571
Country of Origin
China

Dimensions

Hose Inside Dia.
3/4"
Hose Length
75 ft.

Details

Item
Water Hose
Hose Color
Gray
Kink Resistant
No
Features
Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining
Operating Temp.
122 Degrees F
Garden Hose Type
Water Hose
Gallons per Hour
918
Hose Material
Reinforced PVC
Number of Ply
3
Connection
GHT
Use With Water Temp.
Hot
Hose Duty Rating
Heavy
Maximum Pressure
450 psi
Coupling Material
Brass

Description

Item Water Hose, Features Oil, Chemical, Abrasion, and Weather Resistant, Crushproof Connection, Antimicrobial Lining, Garden Hose Type Water Hose, Hose Color Gray, Hose Inside Dia. 3/4 In., Hose Length 75 ft., Kink Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.