Zoro Homepage

Web Ratchet Puller, 1000Lb, 8Ft

  • Mfr # 61LA37

  • Zoro # G803549062


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Hoist Lift
8 ft
Pull Capacity
1,000 lb
Ratchet
Dual Interlocking
Strap Width
1 1/16 in
Min. Between Hooks
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61LA37
Zoro #
G803549062
UPC #
-
Country of Origin
China

Dimensions

Strap Width
1 1/16 in
Lever Length
23 1/2 in
Body Width
4 13/16 in
Cable Length
8 ft
Body Depth
2 11/16 in
Lifting Hook Opening Width
7/8 in
Maximum Lifting Length
8 ft

Details

Item
Web Ratchet Puller
Hoist Lift
8 ft
Pull Capacity
1,000 lb
Ratchet
Dual Interlocking
Min. Between Hooks
17 in
Finish
Black Paint, Zinc Plated
Reeving
1
Body Material
Steel
Strap Material
Nylon
Standards
ASME B30.21
Load Capacity
1,000 lb
Hook Opening
7/8 in
Cord Type
Strap
Includes Brake
Brake Not Included
Number of Reeves
1
Includes Clutch
Clutch Not Included
Body Finish
Powder Coated, Zinc Plated
Headroom
18 in
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
1,000 lb
For Outdoor Use
Yes
Lifting Hook Material
Steel
Operating Position
Horizontal, Vertical
Ratchet Interlock System
Dual Interlocking
Lifting Hook Type
Hook with Safety Latch
Product Type
Web Strap Ratchet Puller
Maximum Pulling Capacity
1,000 lb
Cord Material
Polyester

Description

Web Ratchet Puller, Body Depth 2 11/16 in, Body Material Steel, Body Width 4 13/16 in, Cable Length 8 ft, Cord Material Polyester, Cord Type Strap, Headroom 18 in, Included Components Not Applicable, Includes Brake Brake Not Included, Includes Clutch Clutch Not Included, Lever Length 23 1/2 in, Lifting Hook Material Steel, Lifting Hook Opening Width 7/8 in, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 8 ft, Maximum Pulling Capacity 1,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.