Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Cable, 250 MCM, 25 ft., Black

  • Mfr # 19YE19

  • Zoro # G9048523


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Wire Size
250 MCM
Insulation Material
EPDM
Jacket Color
Black
Voltage
600 V
Application
Welding Machines and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19YE19
Zoro #
G9048523
UPC #
190735746004
Country of Origin
India

Dimensions

Wire Size
250 MCM
Length
25 ft
Wire Size - Wire and Cable
250 MCM
Length - Wire and Cable
25 ft.
Length (Wire and Cable)
25 ft.
Length (Straight Wireway)
25 ft
Conductor Size
250 kcmil
Overall Length
25 ft
Nominal Outside Diameter
0.86 in

Details

Item
Welding Cable
Insulation Material
EPDM
Jacket Color
Black
Voltage
600 V
Application
Welding Machines and Accessories
Conductor Material
Copper
Standards
SAE J1127
Wire Gauge
250 MCM
Insulation Color
Black
Max. Temp.
150 Degrees F
Max. Voltage
600
Wire and Cable Item
Welding Cable
Max. Amps
495
Insulation Material - Wire and Cable
Neoprene
Temperature Rating - Maximum Dry
150 Degrees F
Conductor Design
Stranded
Conductor Insulation Color
Black
Packaging
Carton
Ampacity at Maximum Temperature
460 A
Number of Strands
2,188
Number of Conductors
1
Conductor Insulation Material
EPDM

Description

Welding Cable, Wire Size 250 MCM, Insulation Material EPDM, Jacket Color Black, Length 25 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.