Zoro Homepage

Welding Cable, 4 AWG, 10 ft., Black, Rubber

  • Mfr # 19YD96

  • Zoro # G9048331


product price: $25.29
/ea

Key Features

Wire Size
4 AWG
Insulation Material
EPDM
Jacket Color
Black
Voltage
600 V
Application
Welding Machines and Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19YD96
Zoro #
G9048331
UPC #
190735745786
Country of Origin
India

Dimensions

Wire Size
4 AWG
Length
10 ft
Length - Wire and Cable
10 ft.
Wire Size - Wire and Cable
4 AWG
Length (Wire and Cable)
10 ft.
Wire Size (Wire and Cable)
4 AWG
Length (Straight Wireway)
10 ft
Nominal Outside Diameter
0.41 in
Overall Length
10 ft
Conductor Size
4 AWG

Details

Item
Welding Cable
Insulation Material
EPDM
Jacket Color
Black
Voltage
600 V
Application
Welding Machines and Accessories
Conductor Material
Copper
Standards
SAE J1127
Max. Voltage
600
Wire Gauge
4 AWG
Max. Temp.
150 Degrees F
Max. Amps
60
Insulation Color
Black
Wire and Cable Item
Welding Cable
Insulation Material - Wire and Cable
Neoprene
Temperature Rating - Maximum Dry
150 Degrees F
Number of Conductors
1
Number of Strands
345
Packaging
Carton
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
135 A
Conductor Insulation Color
Black
Conductor Design
Stranded

Description

Welding Cable, Wire Size 4 AWG, Insulation Material EPDM, Jacket Color Black, Length 10 ft, Voltage 600 V, Conductor Material Copper, Temp. Rating 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.