Zoro Homepage

Welding Cart

  • Mfr # 19D985

  • Zoro # G4593373


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Material
Steel
Characteristics
Nylon strap For Gas Cyclinders
For Use With
Welders
Cylinder Holder
7-39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19D985
Zoro #
G4593373
UPC #
190735744246
Country of Origin
China

Dimensions

Overall Width
40.2 in
Wheel Diameter
10 in
Overall Depth
12.8 in
Overall Height
36.5 in
Shelf Depth
12.7 in
Shelf Width
30 in
Compatible Cylinder Diameter (Maximum)
7 9/16 in
Top Shelf Height
36.5 in
Compatible Cylinder Diameter (Minimum)
7 in
Handle Length
20.3 in

Details

Item
Welding Cart
Number of Shelves
1
Material
Steel
Characteristics
Nylon strap For Gas Cyclinders
For Use With
Welders
Cylinder Holder
7-39/64 in
Includes
Block, (2) Belts, (2) Hooks, (2) Rubber Wheels, (2) Swivel Casters
Wheel Material
Phenolic Plastic; Nylon Plastic; Rubber
Wheel Type
Caster
Features
Tilted Top Shelf
Frame Material
Steel
Frame Color
Black
Number of Cylinders Held
1
Frame Finish
Powder Coated
Container Capacity
Partially Assembled
Compatible Welder Type
Wire Feeders
Shelf Edge Profile
Lipped
Product Type
Welding Cart
Shelf Weight Capacity
200 lb
Handle Style
U-Shaped
Cylinder Securing Mechanism
Nylon Strap
Number of Wheels
4
Number of Drawers
0
Compatible Cylinder Type
20 cu ft
Handle Material
Steel
Overall Weight Capacity
200 lb

Description

Welding Cart, Number of Shelves 1, Shelf Depth 12.7 in, Shelf Width 30 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 9/16 in, Wheel Type Caster, Compatible Cylinder Diameter (Minimum) 7 in, Compatible Cylinder Type 20 cu ft, Compatible Welder Type Wire Feeders, Container Capacity Partially Assembled, Cylinder Securing Mechanism Nylon Strap, Features Tilted Top Shelf, Frame Color Black, Frame Finish Powder Coated, Frame Material Steel, Handle Length 20.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.