Zoro Homepage

Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK3

  • Mfr # 31GH64

  • Zoro # G2817005


product price: $10.89
/pk 3, $3.63/ea
Sold in multiples of 25 for $272.25

Key Features

Material
2% Ceriated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWCe-2
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH64
Zoro #
G2817005
UPC #
190735809334
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1/16 in
Dia.
1/16 in
Overall Diameter
0.0625 in

Details

Item
Tungsten Electrode
Material
2% Ceriated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWCe-2
Type
TE2C
Container
Pack
Color
Gray
Weight
0.062 lb
Welding Processes
TIG Welding (GTAW)
For Material Type
Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium
Electrode Material
Tungsten
Chemical Composition
Ceriated

Description

Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Standards AWS A5.12, Weight 0.062 lb, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.