Zoro Homepage

Welding Electrode 1/16" Dia., AWS A5.12, Type TEMM, PK10

  • Mfr # 31GH80

  • Zoro # G8736217


product price: $25.55
/pk 10, $2.56/ea
Sold in multiples of 20 for $511.00

Key Features

Material
Rare earth tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWG
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH80
Zoro #
G8736217
UPC #
190735809488
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1/16 in
Dia.
1/16 in
Overall Diameter
0.0625 in

Details

Item
Tungsten Electrode
Material
Rare earth tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWG
Type
TEMM
Container
Pack
Weight
0.21 lb
Electrode Material
Tungsten
Welding Processes
TIG Welding (GTAW)
For Material Type
Aluminum Alloys, Copper Alloys, Magnesium Alloys, Nickel Alloys, Stainless Steel Alloys, Steel Alloys, Titanium Alloys
Color
Pink
Features
Unsurpassed Arc Stability With Excellent Strike/Re-Strike Characteristics
Chemical Composition
Proprietary Mix of La, Ce, Y, Zr

Description

Tungsten Electrode, AWS Classification EWG, Chemical Composition Proprietary Mix of La, Ce, Y, Zr, For Material Type Aluminum Alloys, Copper Alloys, Magnesium Alloys, Nickel Alloys, Stainless Steel Alloys, Steel Alloys, Titanium Alloys, Overall Diameter 0.0625 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Unsurpassed Arc Stability With Excellent Strike/Re-Strike Characteristics, Standards AWS A5.12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.