Zoro Homepage

Welding Electrode 1/4" Dia., AWS A5.12, Type TE2C, PK5

  • Mfr # 31GH65

  • Zoro # G8736104


product price: $250.99
/pk 5, $50.20/ea
Sold in multiples of 20 for $5,019.80
Free Shipping & Returns

Key Features

Material
2% Ceriated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWCe-2
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH65
Zoro #
G8736104
UPC #
190735809341
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1/4 in
Dia.
1/4 in
Overall Diameter
1/4 in

Details

Item
Tungsten Electrode
Material
2% Ceriated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWCe-2
Type
TE2C
Container
Pack
Welding Processes
TIG Welding (GTAW)
Chemical Composition
Ceriated
Weight
1.216 lb
Color
Gray
For Material Type
Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium
Electrode Material
Tungsten
Features
Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off

Description

Tungsten Electrode, AWS Classification EWCe-2, Chemical Composition Ceriated, Color Gray, For Material Type Aluminum, Carbon Steel, Copper, Low-Alloy Steel, Magnesium, Nickel, Stainless Steel, Titanium, Overall Diameter 1/4 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Improved Arc Stability, Increased Ease of Starting, Reduced Rate of Vaporization or Burn-Off, Standards AWS A5.12, Weight 1.216 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.