Zoro Homepage

Welding Electrode 1/4" Dia., AWS A5.12, Type TEP, PK5

  • Mfr # 31GH91

  • Zoro # G8736262


product price: $247.99
/pk 5, $49.60/ea
Sold in multiples of 20 for $4,959.80
Free Shipping & Returns

Key Features

Material
Pure Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWP
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH91
Zoro #
G8736262
UPC #
190735809587
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
1/4 in
Dia.
1/4 in
Overall Diameter
1/4 in

Details

Item
Tungsten Electrode
Material
Pure Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWP
Container
Pack
Type
TEP
Features
Easily Maintain a Clean Balled End, Good Stability on AC
Welding Processes
TIG Welding (GTAW)
Weight
1.216 lb
For Material Type
Aluminum, Magnesium
Color
Green
Electrode Material
Tungsten
Chemical Composition
Pure Tungsten

Description

Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 1/4 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 1.216 lb, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.