Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Electrode 1/8" Dia., AWS A5.12, Type TE15L, PK3

  • Mfr # 31GH54

  • Zoro # G8736043


product price: $33.65
/pk 3, $11.22/ea

Key Features

Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH54
Zoro #
G8736043
UPC #
190735809242
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/16 in
Dia.
1/8 in
Overall Diameter
0.1875 in

Details

Item
Tungsten Electrode
Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Container
Pack
Type
TE15L
Electrode Material
Tungsten
For Material Type
Copper, Nickel, Stainless Steel, Titanium
Features
Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate
Welding Processes
TIG Welding (GTAW)
Weight
0.19 lb
Chemical Composition
1.5% Lanthanated
Color
Gold

Description

Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.1875 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.19 lb, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.