Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Electrode 3/16" Dia., AWS A5.12, Type TE15L, PK5

  • Mfr # 31GH55

  • Zoro # G8736052


product price: $110.99
/pk 5, $22.20/ea
Free Shipping & Returns

Key Features

Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH55
Zoro #
G8736052
UPC #
190735809259
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/16 in
Dia.
3/16 in
Overall Diameter
0.1875 in

Details

Item
Tungsten Electrode
Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Container
Pack
Type
TE15L
Weight
0.722 lb
Electrode Material
Tungsten
Welding Processes
TIG Welding (GTAW)
For Material Type
Copper, Nickel, Stainless Steel, Titanium
Chemical Composition
1.5% Lanthanated
Color
Gold
Features
Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate

Description

Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.1875 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.722 lb, Package Quantity 5

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.