Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Electrode 3/32" Dia., AWS A5.12, Type TEMM, PK3

  • Mfr # 31GH85

  • Zoro # G9684516


product price: $18.49
/pk 3, $6.16/ea
Sold in multiples of 25 for $462.25

Key Features

Material
Rare earth tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWG
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31GH85
Zoro #
G9684516
UPC #
190735809532
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/32 in
Dia.
3/32 in
Overall Diameter
0.09375 in

Details

Item
Tungsten Electrode
Material
Rare earth tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWG
Type
TEMM
Container
Pack
Chemical Composition
Proprietary Mix of La, Ce, Y, Zr
Features
Unsurpassed Arc Stability With Excellent Strike/Re-Strike Characteristics
Electrode Material
Tungsten
Welding Processes
TIG Welding (GTAW)
Color
Pink
For Material Type
Aluminum Alloys, Copper Alloys, Magnesium Alloys, Nickel Alloys, Stainless Steel Alloys, Steel Alloys, Titanium Alloys
Weight
0.292 lb

Description

Tungsten Electrode, AWS Classification EWG, Chemical Composition Proprietary Mix of La, Ce, Y, Zr, For Material Type Aluminum Alloys, Copper Alloys, Magnesium Alloys, Nickel Alloys, Stainless Steel Alloys, Steel Alloys, Titanium Alloys, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Unsurpassed Arc Stability With Excellent Strike/Re-Strike Characteristics, Standards AWS A5.12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.