Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK3

  • Mfr # 31GH96

  • Zoro # G9684507


product price: $19.15
/pk 3, $6.38/ea
Sold in multiples of 25 for $478.75

Key Features

Material
Pure Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWP
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH96
Zoro #
G9684507
UPC #
190735809631
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
3/32 in
Dia.
3/32 in
Overall Diameter
0.09375 in

Details

Item
Tungsten Electrode
Material
Pure Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWP
Type
TEP
Container
Pack
Weight
0.112 lb
Features
Easily Maintain a Clean Balled End, Good Stability on AC
Chemical Composition
Pure Tungsten
Welding Processes
TIG Welding (GTAW)
Electrode Material
Tungsten
For Material Type
Aluminum, Magnesium
Color
Green

Description

Tungsten Electrode, AWS Classification EWP, Chemical Composition Pure Tungsten, Color Green, For Material Type Aluminum, Magnesium, Overall Diameter 0.09375 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Easily Maintain a Clean Balled End, Good Stability on AC, Standards AWS A5.12, Weight 0.112 lb, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.