Zoro Homepage

Welding Electrode 3/64" Dia., AWS A5.12, Type TE15L, PK3

  • Mfr # 31GH49

  • Zoro # G2817048


product price: $9.05
/pk 3, $3.02/ea
Sold in multiples of 25 for $226.25

Key Features

Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH49
Zoro #
G2817048
UPC #
190735809198
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
0.04 in
Dia.
3/64 in
Overall Diameter
0.04 in

Details

Item
Tungsten Electrode
Material
1.5% Lanthanated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC/DC
AWS Classification
EWLa-1.5
Type
TE15L
Container
Pack
Electrode Material
Tungsten
For Material Type
Copper, Nickel, Stainless Steel, Titanium
Welding Processes
TIG Welding (GTAW)
Color
Gold
Chemical Composition
1.5% Lanthanated
Features
Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate
Weight
0.036 lb

Description

Tungsten Electrode, AWS Classification EWLa-1.5, Chemical Composition 1.5 Percent Lanthanated, Color Gold, For Material Type Copper, Nickel, Stainless Steel, Titanium, Overall Diameter 0.04 in, Overall Length 7 in, Welding Current Designation AC/DC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Enhanced Arc Starting and Stability, Extended Operating Current Range, Reduced Tip Erosion Rate, Standards AWS A5.12, Weight 0.036 lb, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.