Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Electrode 5/32" Dia., AWS A5.12, Type TE3Z, PK10

  • Mfr # 31GH77

  • Zoro # G8736201


product price: $152.99
/pk 10, $15.30/ea
Sold in multiples of 20 for $3,059.80
Free Shipping & Returns

Key Features

Material
.03% Zirconiated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWZr-.03
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GH77
Zoro #
G8736201
UPC #
190735809457
Country of Origin
China

Dimensions

Overall Length
7 in
Diameter
5/32 in
Dia.
5/32 in
Overall Diameter
0.15625 in

Details

Item
Tungsten Electrode
Material
.03% Zirconiated Tungsten
Standards
AWS A5.12
Welding Current Designation
AC
AWS Classification
EWZr-.03
Type
TE3Z
Container
Pack
Electrode Material
Tungsten
Color
Brown
Weight
0.99 lb
For Material Type
Aluminum, Magnesium
Chemical Composition
Zirconiated
Features
Balls Up Easily on AC, Good Arc Starting and Current Capacity
Welding Processes
TIG Welding (GTAW)

Description

Tungsten Electrode, AWS Classification EWZr-.03, Chemical Composition Zirconiated, Color Brown, For Material Type Aluminum, Magnesium, Overall Diameter 0.15625 in, Overall Length 7 in, Welding Current Designation AC, Welding Processes TIG Welding (GTAW), Electrode Material Tungsten, Features Balls Up Easily on AC, Good Arc Starting and Current Capacity, Standards AWS A5.12, Weight 0.99 lb, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.