Zoro Homepage

Welding Pliers, 8 In Carbon Steel

  • Mfr # 2CZD6

  • Zoro # G0480925


product price: $21.49
/ea

Key Features

Features
8 in Carbon Steel, Polished Head, Plastic Handle and Spring Loaded
Characteristics
8 in Carbon Steel, Polished Head, Plastic Handle and Spring Loaded
Function
Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles
Application
Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles
Type
Extra Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CZD6
Zoro #
G0480925
UPC #
190735794913
Country of Origin
China

Details

Item
Welding Pliers
Features
8 in Carbon Steel, Polished Head, Plastic Handle and Spring Loaded
Characteristics
8 in Carbon Steel, Polished Head, Plastic Handle and Spring Loaded
Function
Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles
Application
Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles
Type
Extra Long
Plier Type
Welding Pliers

Description

Welding Pliers, Plier Type Welding Pliers, Application Installation and Removal of Contact Tips, Cuts Welding Wire, Grips Nozzles, Features 8 in Carbon Steel, Polished Head, Plastic Handle and Spring Loaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.