Zoro Homepage

Welding Rod, 1 lb. Tube, 3/16 in. dia.

  • Mfr # 30XP66

  • Zoro # G6174506


product price: $12.99
/ea

Key Features

Container Type
Tube
Material
Carbon Steel
Diameter
3/16 in
Tensile Strength
60,000 psi
AWS Classification
R60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XP66
Zoro #
G6174506
UPC #
190735807309
Country of Origin
Multiple

Dimensions

Diameter
3/16 in
Length
36 in
Container Size
3 lb
Overall Length
36 in
Overall Diameter
3/16 in

Details

Item
Gas Welding Rod
Container Type
Tube
Material
Carbon Steel
Tensile Strength
60,000 psi
AWS Classification
R60
Standards
AWS A5.2
Weight
1 lb
Tensile Strength (As Welded)
60 ksi
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
Not Rated
Elongation (Minimum Required)
20 %
For Welding Position
Flat, Horizontal
For Material Type
Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel
Yield Strength (As Welded)
Not Specified
Finish/Coating
Copper-Coated
Series
R60
Process
Gas Welding
Tensile Strength (Minimum Required)
60 ksi
Elongation (As Welded)
20%

Description

Gas Welding Rod, Process Gas Welding, Series R60, Material Carbon Steel, Overall Diameter 3/16 in, Overall Length 36 in, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, AWS Classification R60, For Welding Position Flat, Horizontal, Tensile Strength (Minimum Required) 60 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.