Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.030 in.dia., ER1100

  • Mfr # 20YD97

  • Zoro # G8658212


product price: $325.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER1100
Material
Aluminum
Tensile Strength
13,000 psi
Container Type
Spool
Standards
AWS A5.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YD97
Zoro #
G8658212
UPC #
190735765876
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 in
Wire Diameter
0.03 in
Spool Diameter
12 in

Details

AWS Classification
ER1100
Material
Aluminum
Tensile Strength
13,000 psi
Item
Mig Welding Wire
Container Type
Spool
Standards
AWS A5.10
Series
ER1100
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
13 ksi
Weight
16 lb
Wire Type
Solid
Compatible Shielding Gas
100% Argon
For Material Type
Aluminum to Aluminum
Yield Strength (Minimum Required)
Not Rated
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460
Tensile Strength (As Welded)
13 ksi
Elongation (As Welded)
Not Specified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
Not Rated
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
Not Specified
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded

Description

Mig Welding Wire, AWS Classification ER1100, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 13 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER1100, Weight 16 lb, For Material Type Aluminum to Aluminum, For Material Grade 1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.