Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 dia., 30 lb. Spool

  • Mfr # 31GG98

  • Zoro # G8735553


product price: $3,190.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel
AWS Classification
ERNiCr-3
Tensile Strength
80,000 psi
Container Type
Spool
Series
ERNiCr-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31GG98
Zoro #
G8735553
UPC #
190735808795
Country of Origin
Multiple

Dimensions

Wire Diameter
0.035 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Material
Nickel
Item
Mig Welding Wire
AWS Classification
ERNiCr-3
Tensile Strength
80,000 psi
Container Type
Spool
Series
ERNiCr-3
Standards
AWS A5.14
For Material Grade
B163, B166, B167, B168, N06600
Welding Current Designation
DCEP
Elongation (As Welded)
38%
Wire Type
Solid
Tensile Strength (As Welded)
80 ksi
Spool Type
Plastic Spool
Process
MIG Welding (GMAW)
Tensile Strength (Minimum Required)
80 ksi
Compatible Shielding Gas
100% Argon
Elongation (Minimum Required)
38 %
Yield Strength (Minimum Required)
52 ksi
Number of Passes
Multiple Passes
Yield Strength (As Welded)
52 ksi
Weight
30 lb
For Material Type
Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Shielding Type
Gas-Shielded

Description

Mig Welding Wire, AWS Classification ERNiCr-3, Material Nickel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 52 ksi, Yield Strength (As Welded) 52 ksi, Spool Type Plastic Spool, Series ERNiCr-3, Weight 30 lb, For Material Type Nickel Alloy to Carbon Steel, Nickel Alloy to Stainless Steel, For Material Grade B163, B166, B167, B168, N06600, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.