Zoro Homepage

Welding Wire, 0.035 in.dia., 55FC-O

  • Mfr # 20YC70

  • Zoro # G8657424


product price: $713.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
55FC-O
Container Type
Spool
Material
Hardfacing
Series
55FC-O
Shielding Type
Self-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC70
Zoro #
G8657424
UPC #
190735764640
Country of Origin
United States

Dimensions

Spool Diameter
12 in
Spool Width
4 in
Wire Diameter
0.035 in
Arbor Hole Diameter
2 in

Details

AWS Classification
55FC-O
Item
Hardfacing Flux-Cored Wire
Container Type
Spool
Material
Hardfacing
Series
55FC-O
Shielding Type
Self-Shielded
Process
Flux-Cored Welding (FCAW)
Typical Application
Dredge Parts, Earth Moving Equipment, Farm Equipment
Wire Type
Flux-Cored
Spool Type
Plastic Spool
Alloy Composition
8.5% Chromium, 1.4% Silicon, 0.8% Manganese, 0.4% Carbon, Balance Iron
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel, Low-Alloy Steel
Weight
25 lb
Welding Current Designation
DCEN, DCEP
Rockwell Hardness
47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers)
Alloy Type
Abrasion & Impact

Description

Hardfacing Flux-Cored Wire, Process Flux-Cored Welding (FCAW), Wire Type Flux-Cored, Alloy Type Abrasion & Impact, Shielding Type Self-Shielded, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Wire Diameter 0.035 in, Welding Current Designation DCEN, DCEP, Rockwell Hardness 47 HRC (1 Layer), 49 HRC (2 Layers), 53 HRC (3 Layers), Spool Type Plastic Spool, Series 55FC-O, Weight 25 lb, For Material Type Carbon Steel, Low-Alloy Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.