Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., DECOP

  • Mfr # 20YC90

  • Zoro # G8657625


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Copper
Tensile Strength
25,000 psi
AWS Classification
ERCu
Standards
AWS A5.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC90
Zoro #
G8657625
UPC #
190735764848
Country of Origin
China

Dimensions

Wire Diameter
0.035 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Container Type
Spool
Material
Copper
Tensile Strength
25,000 psi
AWS Classification
ERCu
Item
Mig Welding Wire
Standards
AWS A5.7
Series
ERCu
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
8 ksi
Number of Passes
Multiple Passes
Shielding Type
Gas-Shielded
Weight
30 lb
Tensile Strength (As Welded)
8 ksi
Compatible Shielding Gas
100% Argon, 75% Argon/25% Helium
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
AC, DCEP
Elongation (As Welded)
29%
Yield Strength (Minimum Required)
29 ksi
Elongation (Minimum Required)
29 %
Wire Type
Solid
Process
MIG Welding (GMAW)
Yield Strength (As Welded)
29 ksi
For Material Type
Copper to Copper, Copper to Galvanized Steel, Copper to Mild Steel

Description

Mig Welding Wire, AWS Classification ERCu, Material Copper, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 8 ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) 29 ksi, Spool Type Plastic Spool, Series ERCu, Weight 30 lb, For Material Type Copper to Copper, Copper to Galvanized Steel, Copper to Mild Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.