Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., ER110S1

  • Mfr # 20YE09

  • Zoro # G8658273


product price: $340.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER110S-1
Material
Low-Alloy Steel
Tensile Strength
110,000 psi
Container Type
Spool
Series
ER110S-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE09
Zoro #
G8658273
UPC #
190735765982
Country of Origin
Multiple

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in

Details

Item
Mig Welding Wire
AWS Classification
ER110S-1
Material
Low-Alloy Steel
Tensile Strength
110,000 psi
Container Type
Spool
Series
ER110S-1
Standards
AWS A5.28
Welding Current Designation
DCEP
Process
MIG Welding (GMAW)
Elongation (As Welded)
15%
Tensile Strength (Minimum Required)
110 ksi
Weight
33 lb
Tensile Strength (As Welded)
110 ksi
Elongation (Minimum Required)
15 %
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Spool Type
Plastic Spool
Number of Passes
Multiple Passes
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
95 ksi
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Wire Type
Solid
Shielding Type
Gas-Shielded
Yield Strength (As Welded)
95 ksi
For Material Grade
HY-100

Description

Mig Welding Wire, AWS Classification ER110S-1, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 110 ksi, Yield Strength (Minimum Required) 95 ksi, Yield Strength (As Welded) 95 ksi, Spool Type Plastic Spool, Series ER110S-1, Weight 33 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade HY-100, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.