Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035 in.dia., ER2209

  • Mfr # 20YE25

  • Zoro # G8658377


product price: $567.99
/ea
Sold in multiples of 2 for $1,135.98
Free Shipping & Returns

Key Features

Tensile Strength
108,000 psi
Material
Stainless Steel
Container Type
Spool
AWS Classification
ER2209
Standards
AWS A5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE25
Zoro #
G8658377
UPC #
190735766149
Country of Origin
India

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
4 in

Details

Tensile Strength
108,000 psi
Item
Mig Welding Wire
Material
Stainless Steel
Container Type
Spool
AWS Classification
ER2209
Standards
AWS A5.9
Series
ER2209
For Material Grade
2205, 2304, S31200, S31500, S31803, S32304
Elongation (As Welded)
42%
For Material Type
Stainless Steel to Stainless Steel
Shielding Type
Gas-Shielded
Yield Strength (Minimum Required)
93 ksi
Process
MIG Welding (GMAW)
Wire Type
Solid
Tensile Strength (Minimum Required)
108 ksi
Weight
33 lb
Compatible Shielding Gas
98% Argon/2% Oxygen
Number of Passes
Multiple Passes
Yield Strength (As Welded)
93 ksi
Spool Type
Plastic Spool
Welding Current Designation
DCEP
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
42 %
Tensile Strength (As Welded)
108 ksi

Description

Mig Welding Wire, AWS Classification ER2209, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 108 ksi, Yield Strength (Minimum Required) 93 ksi, Yield Strength (As Welded) 93 ksi, Spool Type Plastic Spool, Series ER2209, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 2205, 2304, S31200, S31500, S31803, S32304, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.