Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035in.dia., 308LFCO

  • Mfr # 20YC38

  • Zoro # G8657101


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
E308LFC-O
Series
E308LFC-O
Standards
AWS A5.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC38
Zoro #
G8657101
UPC #
190735764329
Country of Origin
Korea, Republic of

Dimensions

Arbor Hole Diameter
2 in
Wire Diameter
0.035 in
Spool Width
4 in
Spool Diameter
12 in

Details

Container Type
Spool
Material
Stainless Steel
AWS Classification
E308LFC-O
Item
Flux-Cored Welding Wire
Series
E308LFC-O
Standards
AWS A5.22
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
Not Rated
Weight
25 lb
Wire Type
Flux-Cored
Elongation (Minimum Required)
30 %
Spool Type
Plastic Spool
Tensile Strength (As Welded)
75 ksi
Welding Current Designation
DCEP
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
30%
For Material Type
Stainless Steel to Stainless Steel
For Welding Position
Flat, Horizontal
Shielding Type
Self-Shielded
Yield Strength (As Welded)
Not Specified
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Number of Passes
Multiple Passes

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LFC-O, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E308LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.