Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035in.dia., 316FCO

  • Mfr # 20YC61

  • Zoro # G8657336


product price: $535.99
/ea
Sold in multiples of 4 for $2,143.96
Free Shipping & Returns

Key Features

Container Type
Spool
AWS Classification
E316LFC-O
Material
Stainless Steel
Standards
AWS A5.22
Series
E316LFC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC61
Zoro #
G8657336
UPC #
190735764558
Country of Origin
Korea, Republic of

Dimensions

Spool Width
2 in
Wire Diameter
0.035 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Container Type
Spool
AWS Classification
E316LFC-O
Material
Stainless Steel
Item
Flux-Cored Welding Wire
Standards
AWS A5.22
Series
E316LFC-O
Wire Type
Flux-Cored
Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Yield Strength (As Welded)
Not Specified
Number of Passes
Multiple Passes
Elongation (As Welded)
30%
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal
Tensile Strength (As Welded)
70 ksi
For Material Type
Stainless Steel to Stainless Steel
Elongation (Minimum Required)
30 %
Weight
10 lb
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
Not Rated
Spool Type
Plastic Spool

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LFC-O, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E316LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.