Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035in.dia., 316FCO

  • Mfr # 20YC62

  • Zoro # G8657345


product price: $1,144.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
E316LFC-O
Standards
AWS A5.22
Series
E316LFC-O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20YC62
Zoro #
G8657345
UPC #
190735764565
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
0.035 in
Spool Width
4 in
Arbor Hole Diameter
2 in
Spool Diameter
12 in

Details

Container Type
Spool
Item
Flux-Cored Welding Wire
Material
Stainless Steel
AWS Classification
E316LFC-O
Standards
AWS A5.22
Series
E316LFC-O
For Welding Position
Flat, Horizontal
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
Not Rated
For Material Type
Stainless Steel to Stainless Steel
Elongation (As Welded)
30%
Weight
25 lb
Welding Current Designation
DCEP
Shielding Type
Self-Shielded
Spool Type
Plastic Spool
Wire Type
Flux-Cored
Elongation (Minimum Required)
30 %
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
Not Specified

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LFC-O, Weight 25 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E316LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.