Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Wire, 0.035in.dia., 316LT1

  • Mfr # 20YC67

  • Zoro # G8657397


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Container Type
Spool
Material
Stainless Steel
AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Standards
AWS A5.22
Series
E316LT1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YC67
Zoro #
G8657397
UPC #
190735764619
Country of Origin
Korea, Republic of

Dimensions

Spool Width
4 in
Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.035 in

Details

Container Type
Spool
Material
Stainless Steel
Item
Flux-Cored Welding Wire
AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Standards
AWS A5.22
Series
E316LT1-1/4
Tensile Strength (As Welded)
70 ksi
Wire Type
Flux-Cored
Elongation (Minimum Required)
30 %
Elongation (As Welded)
30%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
Tensile Strength (Minimum Required)
70 ksi
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
Not Rated
Spool Type
Plastic Spool
Weight
33 lb
Number of Passes
Multiple Passes
Yield Strength (As Welded)
Not Specified
Compatible Shielding Gas
100% Carbon Dioxide
For Material Type
Stainless Steel to Stainless Steel

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E316LT1-1/4, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E316T1-1, E316T1-4, E316LT1-1, E316LT1-4, Welding Current Designation DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.